Shop All Drum Accessories
Zoro Select
Drum Faucet, 2 In, Manual, Cast Iron
Mfr # 64
Zoro # G4011183
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.75 in
- Material Cast iron
- (M)NPT Inlet 2 in
- Body Material Iron
- Closure Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64
- Zoro # G4011183
- UPC # 015954300649
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 8.75 in |
Inlet Connection Size | 2 in |
Outlet Connection Size | 2 in |
Outlet Diameter | 1 in |
Details
Item | Drum Faucet |
Material | Cast iron |
(M)NPT Inlet | 2 in |
Body Material | Iron |
Closure Type | Manual |
For Use With Material | Light to Heavy Non-Corrosive liquids |
Color | Gray |
Shank Adjustability | Rigid |
For Container Type | Drums |
Product Type | Drum Faucet |
For Liquid Type | Chemicals, DEF, Glycol, Mild Acids |
Handle Type | Manual |
Lock Type | Non-Locking |
Flame Arrestor Type | None |
Inlet Gender | Male |
Inlet Connection | 2 in Male NPT |
Inlet Thread Type | NPT |
Description
Drum Faucet, Body Material Iron, Color Gray, Compatible Faucet Manufacturer Part Number Not Applicable, Flame Arrestor Type None, For Liquid Type Chemicals, DEF, Glycol, Mild Acids, Inlet Connection Size 2 in, Inlet Gender Male, Inlet Thread Type NPT, Outlet Connection Size 2 in, Outlet Diameter 1 in, Overall Length 8.75 in, Shank Adjustability Rigid, Standards Not Applicable, Handle Type Manual, For Container Type Drums, Lock Type Non-Locking, Product Type Drum Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- ECONOCO Mondo Mannequins Female Abstract Head Form, 24" tall, PK2 (WH24)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- ZORO SELECT Drum Lock, 3/4 In-2 In, Steel, PK2 (PL2075)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- ZORO SELECT Drum Locking Ring for 55 gal Hazardous Material Drums (16-55LP-ASM)
- JUSTRITE SIPHON ADPTR DRUM W/FAUCET (JT08308)
- Zoro Select Drums & Accessories