Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, Steel, 1000 lb., 30 gal.
Mfr # 34-30
Zoro # G4755317
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Width 17 1/8 in
- Material Steel
- Color Blue
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-30
- Zoro # G4755317
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 17 1/8 in |
Caster Dia. | 3 in |
Caster Width | 1 1/4 in |
Inside Dia. | 19 3/4 in |
Outside Dia. | 20 in |
Height | 5 1/2 in |
Outside Diameter | 20 in |
For Maximum Container Height | 3 5/8 in |
For Maximum Container Diameter | 19 3/4 in |
Caster Wheel Dia. | 3 in |
Overall Depth | 17 1/8 in |
Deck Height | 3 5/8 in |
Caster Wheel Width | 1 1/4 in |
Lip Height | 5 1/2 in |
Caster Mounting Height | 5 1/2 in |
Description
Easy-Spigot-Access Solid Deck Drum Dolly, Load Capacity 1,000 lb, For Cntnr Cap 30 gal, Deck Height 3 5/8 in, Deck Shape Square, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 19 3/4 in, For Maximum Container Height 3 5/8 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 10 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- RUBBERMAID COMMERCIAL Cube Truck, 1 cu. yd., 500 lb. Cap, Black (FG461100BLA)
- J.W. WINCO GN111.2-500-C-TR Retaining Cable (111.2-500-C-TR)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH (VDKR-10)
- ZORO SELECT Drum Dolly, Cap 2000 lb, 55 gal Drum (48J137)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH7)
- ZORO SELECT Drum Dolly, 1000 lbs., 6-1/2 in H, 55 gal. (1XUZ9)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- Zoro Select Hand Trucks & Dollies