Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, Cap 900 lb, 55 gal Drum
Mfr # 48J138
Zoro # G5259947
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 35 1/2 in
- Material Steel
- Color Red
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J138
- Zoro # G5259947
- UPC # 190735500507
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 in |
Overall Width | 35 1/2 in |
Caster Width | 1 1/8 in |
Inside Dia. | 23 7/8 in |
Height | 5 15/16 in |
Caster Dia. | 3 in |
Outside Dia. | 24 1/8 in |
Overall Depth | 35 1/2 in |
For Maximum Container Diameter | 23 7/8 in |
Caster Wheel Width | 1 1/8 in |
Lip Height | 2 in |
Caster Wheel Dia. | 1 1/4 in, 3 in |
Deck Height | 3 1/4 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 900 lb, For Cntnr Cap 55 gal, Deck Height 3 1/4 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 23 7/8 in, Adjustment Type Not Adjustable, Frame Material Steel, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 1 1/4 in, 3 in, Caster Wheel/Tread Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- LITTLE GIANT LADDERS LADDER VELOCITY 17' (15417-002)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 3 in W, Nylon, Yellow (EET3-903-11)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Black (38RY68)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH6)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Beige (38RY67)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- Zoro Select Hand Trucks & Dollies