Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, Cap 900 lb, 30, 55 gal Drum
Mfr # 48J133
Zoro # G5244425
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/8 in
- Overall Width 24 1/4 in
- Material Polypropylene
- Color Gray
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J133
- Zoro # G5244425
- UPC # 190735500453
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 7 1/8 in |
Overall Width | 24 1/4 in |
Caster Dia. | 3 in |
Caster Width | 1 1/8 in |
Outside Dia. | 24 1/4 in |
Inside Dia. | 18 3/4 in to 23 1/4 in |
Height | 7 1/8 in |
Lip Height | 1 1/8 in |
Deck Height | 3 3/4 in |
Overall Depth | 24 1/4 in |
Caster Wheel Width | 1 1/8 in |
Caster Wheel Dia. | 3 in |
For Maximum Container Diameter | 23 1/4 in |
Description
Solid-Deck Drum Dolly, Load Capacity 900 lb, For Cntnr Cap 30 gal to 55 gal, Deck Height 3 3/4 in, Deck Shape Round, Deck Type Solid, For Container Material Plastic, For Maximum Container Diameter 23 1/4 in, Adjustment Type Not Adjustable, Frame Material Plastic, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS SC-8 Aluminum Chock (60-7210)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- PEERLESS CHAIN 1/4 G43 CL SLIP HK, ZP, 8013235 (8013235)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/2 In H, 55 gal. (1XWA2)
- ZORO SELECT 55 gal. Drum Dolly with 2000 lbs. Capacity (48J136)
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- ZORO SELECT Pail Dolly, Cap 100 lb, 5 gal Drum (48J134)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- Zoro Select Hand Trucks & Dollies