Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, Blue, 28 in. dia, 1200 lb.
Mfr # DRUM-SP-28-12-C
Zoro # G3374686
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 5/8 in
- Overall Width 28 3/8 in
- Material Steel
- Color Blue
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DRUM-SP-28-12-C
- Zoro # G3374686
- UPC # 691215015653
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 28 3/8 in |
Wheel Diameter | 3" |
Platform Length | 28.375" |
Caster Dia. | 3 in |
Caster Width | 1 1/4 in |
Height | 5 7/16 in |
Outside Dia. | 28 3/8 in |
Inside Dia. | 28 in |
For Maximum Container Diameter | 27 in |
Caster Wheel Dia. | 3 in |
Caster Mounting Height | 4 3/8 in |
Lip Height | 1 3/8 in |
Overall Depth | 28 3/8 in |
Outside Diameter | 28 3/8 in |
Axle-Mounted Wheel Width | 3 in |
Deck Height | 5 5/8 in |
Caster Wheel Width | 1 1/4 in |
Inside Diameter | 28" |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 1,200 lb, For Cntnr Cap 55 gal, Deck Height 5 5/8 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 27 in, Adjustment Type Not Adjustable, Frame Material Steel, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 9 ft L, 2 in W, Polyester, Silver (EN1802TX9)
- MIDWEST FASTENER 2" Swivel Single Pulley 5PK (52225)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- VESTIL Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb (DHHT-500S-HR)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- ZORO SELECT 55 gal. Drum Dolly with 2000 lbs. Capacity (48J136)
- ZORO SELECT Drum Dolly, 8" H, Steel, 2300 lb. Cap. (AI-424-MC)
- ZORO SELECT Drum Dolly, Cap 900 lb, 30, 55 gal Drum (48J133)
- ZORO SELECT Drum Dolly, 1100 lb., 8-3/4 In H, 55 gal. (6FVJ0)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH7)
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- Zoro Select Drum Dollies & Caddies