Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 800 lb., 6-1/2 In H, 55 gal.
Mfr # 6FVH6
Zoro # G0703857
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/2 in
- Overall Width 24 in
- Material Stainless Steel
- Color Silver
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FVH6
- Zoro # G0703857
- UPC # 190735540671
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 24 in |
Height | 6 1/2 in |
Outside Dia. | 24 in |
Inside Dia. | 23 1/8 in |
Caster Dia. | 3 in |
Caster Width | 1 7/8 in |
Outside Diameter | 24 in |
Caster Mounting Plate Size | 3 5/8 in x 2 1/2 in |
Caster Mounting Height | 4 in |
For Maximum Container Diameter | 23 in |
Axle Dia. | 3/8 in |
Caster Wheel Width | 1 7/8 in |
Lip Height | 2 1/8 in |
Deck Height | 6 1/2 in |
Caster Wheel Dia. | 3 in |
For Maximum Container Height | 34 1/2 in |
Overall Depth | 24 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 800 lb, For Cntnr Cap 55 gal, Deck Height 6 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 13 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- WESTWARD Welding Cart with Drawers (19D984)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 9-1/4H (TNF09)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- ZORO SELECT Drum Dolly, Blue, 28 in. dia, 1200 lb. (DRUM-SP-28-12-C)
- ZORO SELECT Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H (6FVJ1)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/2 In H, 55 gal. (1XWA2)
- ZORO SELECT Adjustable Drum Dolly, 1000 lb, 5-3/8 In H (6FVJ4)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Beige (38RY67)
- VESTIL Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-PU)
- Zoro Select Drum Dollies & Caddies