Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 6" H, 85 gal. Drum Capacity
Mfr # 240198
Zoro # G6594073
original price:
$270.10
17% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 31 1/2 in
- Material 304 Stainless steel
- Color Silver
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240198
- Zoro # G6594073
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 in |
Overall Width | 31 1/2 in |
Caster Dia. | 3 in |
Inside Dia. | 27 in |
Height | 6 in |
Caster Width | 3 in |
Outside Dia. | 27 in |
Caster Mounting Plate Size | 2 1/8 in x 3 in |
Caster Mounting Height | 3 in |
Outside Diameter | 27 in |
Caster Wheel Width | 3 in |
Deck Height | 6 in |
For Maximum Container Height | 60 in |
For Maximum Container Diameter | 27 in |
Overall Depth | 31 1/2 in |
Lip Height | 5/8 in |
Caster Wheel Dia. | 3 in |
Length | 31.5 in |
Depth | 6 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 900 lb, For Cntnr Cap 85 gal, Deck Height 6 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 27 in, For Maximum Container Height 60 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 9 ga, Securing Mechanism No Securing Mechanism, Frame Finish Zinc Plated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Straight Back Frame, 1-1/4in Cross Braces (300001)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.544)
- WHITECAP MARINE HARDWARE Galvanized Steel Quick Link (S-1552P)
- JONES STEPHENS Masons Nylon Twine, 18x1100ft (T60000)
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. (34)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- ZORO SELECT Drum Dolly, Cap 900 lb, 30, 55 gal Drum (48J133)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH9)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- Zoro Select Drum Dollies & Caddies