Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 6" H, 55 gal. Drum Capacity
Mfr # 240196
Zoro # G6594049
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 28 1/2 in
- Material 304 Stainless steel
- Color Silver
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 240196
- Zoro # G6594049
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 in |
Overall Width | 28 1/2 in |
Caster Width | 3 in |
Height | 6 in |
Inside Dia. | 24 in |
Caster Dia. | 3 in |
Outside Dia. | 24 in |
Outside Diameter | 24 in |
Overall Depth | 28 1/2 in |
Caster Mounting Plate Size | 2 1/8 in x 3 in |
For Maximum Container Height | 60 in |
Lip Height | 5/8 in |
For Maximum Container Diameter | 24 in |
Deck Height | 6 in |
Caster Wheel Width | 3 in |
Caster Mounting Height | 3 in |
Caster Wheel Dia. | 3 in |
Length | 28.63 in |
Depth | 6 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 900 lb, For Cntnr Cap 55 gal, Deck Height 6 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 60 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 9 ga, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3012 Tree Saver Strap - 3" x 6.5', 20,000 Ib. WLL (5600.3012)
- LOUISVILLE 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8003)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-202 A2 C6 P5)
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. (34)
- ZORO SELECT Drum Dolly, 1100 lb., 8-3/4 In H, 55 gal. (6FVJ0)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Black (38RY68)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- ZORO SELECT Drum Dolly, 1200 lb, 6 In H, 5, 30, 55 gal. (6FVJ3)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- EAGLE MFG Drum Spill Tray, 10 Gal (1614)
- Zoro Select Hand Trucks & Dollies