Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 6" H, 30 gal. Drum Capacity
Mfr # 240193
Zoro # G6594058
original price:
$273.20
8% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 24 in
- Material 304 Stainless steel
- Color Silver
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240193
- Zoro # G6594058
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 in |
Overall Width | 24 in |
Caster Width | 3 in |
Outside Dia. | 19 in |
Height | 6 in |
Caster Dia. | 3 in |
Inside Dia. | 19 in |
Caster Mounting Height | 3 in |
Outside Diameter | 24 in |
Lip Height | 5/8 in |
Overall Depth | 24 in |
For Maximum Container Height | 60 in |
Caster Mounting Plate Size | 2 1/8 in x 3 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 3 in |
Deck Height | 6 in |
For Maximum Container Diameter | 19 in |
Depth | 6 in |
Length | 24 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 900 lb, For Cntnr Cap 30 gal, Deck Height 6 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 19 in, For Maximum Container Height 60 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 9 ga, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- BUDGIT HOISTS Handle (44602330)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ D-Rings (5030DR-Y)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Black (38RY68)
- ZORO SELECT 55 gal. Drum Dolly with 2000 lbs. Capacity (48J136)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH7)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH9)
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- JUSTRITE Drum Dolly, 300 lbs. (28270)
- Zoro Select Drum Dollies & Caddies