Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 6" H, 30 gal. Drum Capacity
Mfr # 240192
Zoro # G6594030
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 24 in
- Material 304 Stainless steel
- Color Silver
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240192
- Zoro # G6594030
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 in |
Overall Width | 24 in |
Height | 6 in |
Caster Width | 3 in |
Inside Dia. | 19 in |
Caster Dia. | 3 in |
Outside Dia. | 19 in |
Caster Mounting Plate Size | 2 1/8 in x 3 in |
Caster Mounting Height | 3 in |
Lip Height | 5/8 in |
Caster Wheel Dia. | 3 in |
Overall Depth | 24 in |
Caster Wheel Width | 3 in |
For Maximum Container Diameter | 19 in |
Outside Diameter | 24 in |
For Maximum Container Height | 60 in |
Deck Height | 6 in |
Depth | 6 in |
Length | 24 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 900 lb, For Cntnr Cap 30 gal, Deck Height 6 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 19 in, For Maximum Container Height 60 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 9 ga, Securing Mechanism No Securing Mechanism, Frame Finish Zinc Plated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1 cu. yd., 1000 lb. (FG105943BLA)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/2" Polyolefin Whls, 2,400 Lbs Cap. (P2127AL-P-4)
- VESTIL Low Profile Carousel (LP-4000T-39)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity (240198)
- ZORO SELECT Adjustable Drum Dolly, 1000 lb, 5-3/8 In H (6FVJ4)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- ZORO SELECT Drum Dolly, 1000 lb., 3-3/4 In. H (240028)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- ZORO SELECT 55 gal. Drum Dolly with 2000 lbs. Capacity (48J136)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- Zoro Select Drum Dollies & Caddies