Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 1400 lb., 6-1/2 In H, 55 gal.
Mfr # 1XWA2
Zoro # G0447431
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/2 in
- Overall Width 24 7/8 in
- Material Steel
- Color Gray
- Load Capacity 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XWA2
- Zoro # G0447431
- UPC # 190735419595
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 24 7/8 in |
Height | 6 1/2 in |
Caster Dia. | 3 in |
Caster Width | 1 1/4 in |
Inside Dia. | 23 3/8 in |
Outside Dia. | 25 in |
Caster Mounting Plate Size | 3 5/8 in x 2 1/2 in |
Deck Height | 4 in |
Caster Wheel Dia. | 3 in |
Outside Diameter | 23 3/4 in |
Caster Wheel Width | 1 1/4 in |
Overall Depth | 24 7/8 in |
For Maximum Container Diameter | 23 in |
Lip Height | 2 1/2 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 1,400 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 23 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- ZORO SELECT Handle Magnet, Bipolar, 100 Lb (3DYD7)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403715)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- ZORO SELECT 55 gal. Drum Dolly with 2000 lbs. Capacity (48J136)
- ZORO SELECT Drum Dolly, Steel, 1000 lb., 30 gal. (34-30)
- ZORO SELECT Drum Dolly, 1000 lbs., 6-1/2 in H, 55 gal. (1XUZ9)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. (34)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- Zoro Select Hand Trucks & Dollies