Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal.
Mfr # 1XWA1
Zoro # G1881966
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/2 in
- Overall Width 24 7/8 in
- Material Steel
- Color Gray
- Load Capacity 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XWA1
- Zoro # G1881966
- UPC # 190735419588
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 24 7/8 in |
Outside Dia. | 24 7/8 in |
Height | 6 1/2 in |
Inside Dia. | 23 3/8 in |
Caster Dia. | 3 in |
Caster Width | 1 1/4 in |
For Maximum Container Diameter | 23 in |
Lip Height | 2 1/2 in |
Caster Wheel Dia. | 3 in |
Deck Height | 4 in |
Caster Mounting Plate Size | 3 7/8 in x 2 7/8 in |
Overall Depth | 24 7/8 in |
Caster Wheel Width | 1 3/4 in |
Outside Diameter | 23 3/4 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 1,250 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 23 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- GLOBAL EQUIPMENT Double Folding Security Gate 16'W x 8'H (620880)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- ZORO SELECT Drum Dolly, Cap 2000 lb, 55 gal Drum (48J137)
- ZORO SELECT Drum Dolly, 8" H, Steel, 2300 lb. Cap. (AI-424-MC)
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity (240198)
- ZORO SELECT Pail Dolly, Cap 100 lb, 5 gal Drum (48J134)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/2 In H, 55 gal. (1XWA2)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- Zoro Select Hand Trucks & Dollies