Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal.
Mfr # 6FVH8
Zoro # G3413277
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/2 in
- Overall Width 24 in
- Material Stainless Steel
- Color Silver
- Load Capacity 1,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FVH8
- Zoro # G3413277
- UPC # 190735540695
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 24 in |
Inside Dia. | 23 1/8 in |
Height | 6 1/2 in |
Caster Width | 1 1/8 in |
Caster Dia. | 3 in |
Outside Dia. | 24 in |
Caster Wheel Dia. | 3 in |
Caster Mounting Height | 3 3/8 in |
Caster Mounting Plate Size | 3 5/8 in x 2 1/2 in |
For Maximum Container Height | 34 1/2 in |
Outside Diameter | 24 in |
Caster Wheel Width | 1 1/8 in |
For Maximum Container Diameter | 23 in |
Lip Height | 2 1/8 in |
Overall Depth | 24 in |
Deck Height | 6 1/2 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 1,100 lb, For Cntnr Cap 55 gal, Deck Height 6 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 13 ga, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (7807)
- DUTTON-LAINSON Spout (301164)
- LITTLE GIANT LADDERS 10 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19706-146)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- ZORO SELECT Drum Dolly, Cap 900 lb, 55 gal Drum (48J138)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/4 In H, 55 gal. (6FVJ6)
- ZORO SELECT Drum Dolly, Cap 2000 lb, 55 gal Drum (48J137)
- ZORO SELECT Drum Dolly, 8" H, Steel, 2300 lb. Cap. (AI-424-MC)
- ZORO SELECT Drum Dolly, Blue, 28 in. dia, 1200 lb. (DRUM-SP-28-12-C)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- Zoro Select Hand Trucks & Dollies