Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 1000 lb., Steel, 55 gal.
Mfr # 34
Zoro # G4755301
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Width 20 in
- Material Steel
- Color Blue
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34
- Zoro # G4755301
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 20 in |
Outside Dia. | 24 in |
Inside Dia. | 24 in |
Caster Dia. | 3 in |
Caster Width | 1 1/4 in |
Height | 5 1/2 in |
For Maximum Container Diameter | 24 in |
Caster Wheel Width | 1 1/4 in |
Deck Height | 3 7/8 in |
Caster Wheel Dia. | 3 in |
Overall Depth | 20 in |
Lip Height | 1 1/2 in |
Description
Easy-Spigot-Access Solid Deck Drum Dollies, Load Capacity 1,000 lb, For Cntnr Cap 55 gal, Deck Height 3 7/8 in, Deck Shape Square, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 24 in, Adjustment Type Not Adjustable, Frame Material Steel, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242-D3)
- US CARGO CONTROL 1/2" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-8)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- ZORO SELECT 55 gal. Drum Dolly with 2000 lbs. Capacity (48J136)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- Zoro Select Drum Dollies & Caddies