Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 1000 lb., Orange, Welded Steel
Mfr # 9TV13
Zoro # G4149756
original price:
$149.73
31% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 3/8 in
- Overall Width 30 3/4 in
- Material Steel
- Color Red
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9TV13
- Zoro # G4149756
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 3/8 in |
Overall Width | 30 3/4 in |
Inside Dia. | 27 in |
Outside Dia. | 27 in |
Caster Dia. | 3 in |
Caster Width | 1 1/4 in |
Caster Mounting Plate Size | 3 5/8 in x 2 1/2 in |
Deck Height | 4 in |
Lip Height | 2 1/2 in |
Outside Diameter | 27 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
For Maximum Container Diameter | 27 in |
Overall Depth | 30 3/4 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 1,000 lb, For Cntnr Cap 85 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 27 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Kit, Steel, 6 in., 900 lb., PK4 (4LLN3)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- NITE IZE Bungee Cord, Carabiner, 10 In.L, 23/64 In.D (KBB9-01-R8)
- VERSA-GUARD Add-On Locking Caster Feet, Yellow (VG-1030)
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- ZORO SELECT Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H (6FVJ1)
- ZORO SELECT Drum Dolly, Steel, 1000 lb., 30 gal. (34-30)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- ZORO SELECT Adjustable Drum Dolly, 1000 lb, 5-3/8 In H (6FVJ4)
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- Zoro Select Hand Trucks & Dollies