Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 1000 lb., 5-1/2 In. H
Mfr # H0907-32PP4
Zoro # G3956872
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Width 24 1/8 in
- Material Steel
- Color Gray
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H0907-32PP4
- Zoro # G3956872
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 24 1/8 in |
Outside Dia. | 24 in |
Inside Dia. | 23 1/2 in |
Height | 5 1/2 in |
Caster Width | 1 1/4 in |
Caster Dia. | 3 in |
Overall Depth | 24 1/8 in |
Deck Height | 4 in |
Caster Wheel Dia. | 3 in |
For Maximum Container Diameter | 24 in |
Outside Diameter | 24 in |
Caster Mounting Plate Size | 3 5/8 in x 2 1/2 in |
Lip Height | 1 1/2 in |
Caster Wheel Width | 1 3/4 in |
Description
Cross-Brace Drum Dolly, Load Capacity 1,000 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape X-Shape, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 24 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40223BK-B)
- DAYTON Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb., Standards: NACM (5WRP9)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- ZORO SELECT Drum Dolly, Blue, 28 in. dia, 1200 lb. (DRUM-SP-28-12-C)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH9)
- ZORO SELECT Drum Dolly, 1100 lb., 8-3/4 In H, 55 gal. (6FVJ0)
- ZORO SELECT Drum Dolly, Steel, 1000 lb., 30 gal. (34-30)
- ZORO SELECT Pail Dolly, Cap 100 lb, 5 gal Drum (48J134)
- PAKE HANDLING TOOLS Plastic Drum Dolly for 30 gal and 55 gal Drums, 900 lb. Cap (PAKPP04)
- Zoro Select Hand Trucks & Dollies