Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover Dust Cap, PK100
Mfr # 3JJN5
Zoro # G4721342
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Elastic Cover
- Trash Container Capacity 30 gal.
- For Use With 30 gal Drums
- Drum Cover Color Clear
- Drum Cover Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3JJN5
- Zoro # G4721342
- UPC # 190735478479
- Country of Origin China
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 14 1/4 in to 18 1/4 in |
Maximum Outside Diameter | 18 1/4 in |
Minimum Outside Diameter | 14 1/4 in |
Details
Drum Cover Style | Elastic Cover |
Trash Container Capacity | 30 gal. |
For Use With | 30 gal Drums |
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene |
Number of Openings | 0 |
Color | Clear |
Item | Drum Cover |
Drum Lid Color | Clear |
Standards | FDA Approved LDPE |
Material | Polyethylene |
Cover Material | Plastic |
Resistance Properties | Antistatic |
For Drum Capacity | 30 gal |
Description
Drum Cover, Color Clear, For Drum Capacity 30 gal, Resistance Properties Antistatic, Material Polyethylene, Maximum Outside Diameter 18 1/4 in, Minimum Outside Diameter 14 1/4 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- ZORO SELECT Pegboard Tray (6YB63)
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters (3BA26)
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- ZORO SELECT White Cover, 16 Gauge (P2215KIT)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26752)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- Zoro Select Drum Covers, Liners & Inserts