Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, Clear, Polyethylene, 55 gal
Mfr # HTH-C
Zoro # G9149425
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Closed Head Snap-On Lid
- Drum Cover Color Clear
- Drum Cover Material Polyethylene
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTH-C
- Zoro # G9149425
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 22 3/4 in |
Outside Diameter | 22 3/4 in |
Details
Drum Cover Style | Closed Head Snap-On Lid |
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene |
Number of Openings | 0 |
For Use With | 55 gal Drums |
Resistant To | Weather |
Temp. Range | -20 Degrees to 175 Degrees F |
Item | Drum Cover |
Self-Closing Lid | No |
For Drum Capacity | 55 gal |
Maximum Temperature | 175 Degrees F |
For Drum Type | Steel Tight Head Drums |
Drum Closure | Snap-On Lid |
Resistance Properties | Weather Resistant |
Cover Material | Polyethylene |
Minimum Temperature | -20 Degrees F |
Cover Thickness | 40 mil |
Number of Bung Holes | 0 |
Fusible Link | No |
Features | Withstands Moderate Stacking |
Cover Color | Clear |
Description
Drum Cover, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number Not Applicable, Center Opening Diameter Not Applicable, Cover Color Clear, Cover Material Polyethylene, Drum Closure Snap-On Lid, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Drum Type Steel Tight Head Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Weather Resistant, Seal Material Not Applicable, Self-Closing Lid No, Cover Thickness 40 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN3)
- ZORO SELECT Drum Liner, Straight, 85 gal., 8 mil, PK10 (35KT83)
- ZORO SELECT Drum Cover, 1.2mm, White, Lined, With Gasket (P2212LKIT)
- ZORO SELECT White Cover, 16 Gauge (P2215KIT)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- IRIS USA Storage Box, Stack and Pull, 53.65Qt, PK6 (100245)
- Zoro Select Drum Covers, Liners & Inserts