Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, 30gal, Closed
Mfr # 906-9006
Zoro # G4021577
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Closed Head Snap-On Lid
- Drum Cover Color Gray
- Drum Cover Material Polyethylene
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 906-9006
- Zoro # G4021577
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 19 in |
Outside Diameter | 19 in |
Details
Drum Cover Style | Closed Head Snap-On Lid |
Drum Cover Color | Gray |
Drum Cover Material | Polyethylene |
Number of Openings | 0 |
For Use With | 30 gal Drums |
Item | Drum Cover |
Drum Lid Color | Gray |
Drum Closure | Snap-On Lid |
Cover Thickness | 40 mil |
Standards | FDA Approved |
For Drum Capacity | 30 gal |
Fusible Link | No |
Cover Material | LLDPE |
Number of Bung Holes | 0 |
Cover Color | Gray |
Features | Keeps Weather Out, Linear Low Density, Stays flexible |
Self-Closing Lid | No |
For Drum Type | Open Head Steel Drums |
Resistance Properties | Cut Resistant, Tear Resistant |
Description
Drum Cover, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number Not Applicable, Center Opening Diameter Not Applicable, Cover Color Gray, Cover Material LLDPE, Drum Closure Snap-On Lid, For Drum Capacity 30 gal, For Drum Outside Diameter Not Applicable, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Cut Resistant, Tear Resistant, Seal Material Not Applicable, Self-Closing Lid No, Cover Thickness 40 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW99)
- AKRO-MILS 15 lb Drawer Storage Bin, Plastic, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (31142BLU)
- LEWISBINS Plastic Divider, Black, 15 9/16 in L, Not Applicable W, 4 7/16 in H (DV1750 XL)
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- ZORO SELECT Drum Cover, 1.2mm, w/Lining & Fittings (P2212LKITT234)
- ZORO SELECT Drum Cover for 55 gal Drum (26054), 22-3/4 in Outer Dia (26750)
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- ZORO SELECT Drum Cover, 1.2mm, White, Lined, With Gasket (P2212LKIT)
- ZORO SELECT Drum Liner, Straight, 55 gal., 4 mil, PK50 (35KT73)
- AKRO-MILS Storage Container, 8.5 Gal, Attached Lid (39085GREY)
- Zoro Select Drums & Accessories