Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, 1.5mm, w/Lining & Fittings
Mfr # P2215LKITT234
Zoro # G5487465
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 in x 3/4 in Tri-Sure Style Fittings and Modified Phenolic Lining
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2215LKITT234
- Zoro # G5487465
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in x 3/4 in |
Outside Dia. | 23 in |
Outside Diameter | 23 in |
For Drum Outside Diameter | 23 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 1HBH2, 2GTY3, 4GY35, Compatible Drum Manufacturer Part Number CQ5508, HM5502, HM5502Q, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 2, Resistance Properties Chemical Resistant, Seal Material EPDM Rubber, Self-Closing Lid No, Cover Material Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 3 Gallon Steel Tub, Low Flat (105LFT)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- 80/20 Base Plate, For 40 Series (40-2420)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN3)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6166-DL)
- ZORO SELECT Drum Liner, Straight, 55 gal., 4 mil, PK50 (35KT73)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26753)
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- Zoro Select Drums & Accessories