Zoro Select

Drum Cover, 1.5mm, White, w/Fittings


product price: $83.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drum Cover Style Open Head Lid
  • Drum Cover Color White
  • Drum Cover Material Steel
  • Number of Openings 2
  • Drum Cover Opening Dia. 2 in x 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drum Cover Opening Dia. 2 in x 3/4 in
Outside Dia. 23 in
Outside Diameter 23 in
For Drum Outside Diameter 23 in

Description

Drum Cover, Compatible Drum Grainger Part Number 1HBH2, 2GTY3, 4GY35, Compatible Drum Manufacturer Part Number CQ5508, HM5502, HM5502Q, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 2, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No, Cover Material Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.