Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, 1.2mm, w/Lining & Fittings
Mfr # P2212LKITT234
Zoro # G5744584
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 2
- Drum Cover Opening Dia. 2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2212LKITT234
- Zoro # G5744584
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in x 3/4 in |
Outside Dia. | 23 in |
For Drum Outside Diameter | 23 in |
Outside Diameter | 23 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 2GTW4, 2GTW7, Compatible Drum Manufacturer Part Number CQ5506LT234, CQ5506QL, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 2, Resistance Properties Chemical Resistant, Seal Material EPDM Rubber, Self-Closing Lid No, Cover Material Gauge 18 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (329-95)
- KRUEGER Therma Level Gauge, Tank 34" D, 1.5" NPT (H-1.5-34)
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W (344860)
- ZORO SELECT Replacement Drum Cover, Steel, 55 gal (1655CVR-L)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK50 (G375608R)
- ZORO SELECT Drum Liner, Round Head, 8 mil, PK50 (35KT80)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- Zoro Select Drum Covers, Liners & Inserts