Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, 1.2mm, White, w/Fittings
Mfr # P2212KITT234
Zoro # G5648361
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 2
- Drum Cover Opening Dia. 2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2212KITT234
- Zoro # G5648361
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in x 3/4 in |
Outside Dia. | 23 in |
For Drum Outside Diameter | 23 in |
Outside Diameter | 23 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 1MLA2, 2GTW5, 4GY29, 5ERH2, 5ERH4, Compatible Drum Manufacturer Part Number CQ5006T234, CQ5504, CQ5504Q, CQ5506, CQ5506Q, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 2, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Yellow (30237YELLO)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- ZORO SELECT White Cover, 18 Gauge, for 1MKZ6, etc. (P1412KIT)
- ZORO SELECT Drum Liner, Round Head, 40inH, 4 mil, PK100 (35KT77)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK50 (G375608R)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Clear, PK125 (G28D04R)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK15 (G059-5524)
- VESTIL Blk Plstc Drum Covr Close Head 55Gal, PK5 (DC-TP-B)
- Zoro Select Drums & Accessories