Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, 1.2mm, White, w/Fittings
Mfr # P1412KITT234
Zoro # G5669693
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 2
- Drum Cover Opening Dia. 2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1412KITT234
- Zoro # G5669693
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in x 3/4 in |
Outside Dia. | 14 1/4 in |
Outside Diameter | 14 1/4 in |
For Drum Outside Diameter | 14 1/4 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 1MKZ7, 4GY33, 5ERJ4, Compatible Drum Manufacturer Part Number CQ1602Q, HM0802Q, HM1002Q, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 5 to 16 gal, For Drum Outside Diameter 14 1/4 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 2, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE Preschool Floor Locker ReadyToAssemble (TM2433R.S2222)
- 80/20 Economy, L-Handle (2055)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161GY)
- DYNALON Nesting Container, Natural, Polypropylene, 19 in L, 10 1/4 in W, 5 1/8 in H (410545)
- ZORO SELECT Drum Cover (1667)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK50 (G375608R)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- Zoro Select Drum Covers, Liners & Inserts