Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, 1.2mm, White, Lined, With Gasket
Mfr # P2212LKIT
Zoro # G5802343
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2212LKIT
- Zoro # G5802343
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 23 in |
For Drum Outside Diameter | 23 in |
Outside Diameter | 23 in |
Details
Drum Cover Style | Open Head Lid |
Drum Cover Color | White |
Drum Cover Material | Steel |
Number of Openings | 0 |
For Use With | 1MLA3, 2GTW4, 2GTW7, 2GTW8, 5ERH7, 5ERH8, 5ERH9, 5ERJ0 |
Includes | Epoxy/Phenolic Lining |
Item | Drum Cover |
Drum Lid Color | White |
Cover Color | White |
Self-Closing Lid | No |
Drum Closure | Open Head Lid |
For Drum Capacity | 55 gal |
Seal Material | EPDM Rubber |
Fusible Link | No |
For Drum Type | Open Head Steel Drums |
Resistance Properties | Corrosion Resistant |
Compatible Drum Manufacturer Part Number | CQ5506LT234, CQ5506QL |
Includes Gasket | Yes |
Number of Bung Holes | 0 |
Cover Material | Steel |
Description
Drum Cover, Compatible Drum Grainger Part Number 2GTW4, 2GTW7, Compatible Drum Manufacturer Part Number CQ5506LT234, CQ5506QL, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No, Includes Epoxy/Phenolic Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Injector Holding And Protector Rack (6752)
- CON-TACT BRAND Duraliner Ribbed Shelf Liner, Clear 24"x10Ft., PK6 (10F-CL8M01-06)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, Black, 12 inch height (9910121890)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- ZORO SELECT Drum Liner, Round Head, 40inH, 10 mil, PK50 (35KT81)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26753)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26330)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26752)
- Zoro Select Drum Covers, Liners & Inserts