Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, 1.2mm, Type 304 SS, Gasket
Mfr # P2212SKIT
Zoro # G5652263
original price:
$298.69
40% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color Silver
- Drum Cover Material 304 Stainless Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2212SKIT
- Zoro # G5652263
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 23 in |
Outside Diameter | 23 in |
For Drum Outside Diameter | 23 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 20UL06, Compatible Drum Manufacturer Part Number ST5507, Center Opening Diameter Not Applicable, Cover Color Gray, Cover Material Stainless Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, For Drum Type Open Head Stainless Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No, Cover Material Grade Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (30090SCLAR)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- SUGATSUNE Load Rated Angle Bracket (4CRT5)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS993BL)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- ZORO SELECT Drum Liner, Straight, 30 gal., 4 mil, PK100 (35KT72)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- ZORO SELECT Drum Cover (1667)
- ZORO SELECT Drum Cover, 30gal, Closed (906-9006)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK15 (G059-5524)
- ZORO SELECT Drum Cover, 0.9mm, White, w/Fittings (P1409KITT234)
- Zoro Select Drum Covers, Liners & Inserts