Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, 0.9mm, White, w/Fittings
Mfr # P1409KITT234
Zoro # G5644527
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 2
- Drum Cover Opening Dia. 2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1409KITT234
- Zoro # G5644527
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in x 3/4 in |
Outside Dia. | 14 1/4 in |
For Drum Outside Diameter | 14 1/4 in |
Outside Diameter | 14 1/4 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 19K299, 1HBG8, 20UK65, 4GY27, Compatible Drum Manufacturer Part Number CQ0501, CQ1002, CQ1602, HM0501, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 5 to 16 gal, For Drum Outside Diameter 14 1/4 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 2, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Red (QUS255RD)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Yellow (QP1887YL)
- ZORO SELECT Drum Cover (1666)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- ZORO SELECT Drum Liner, Round Head, 53inH, 10 mil, PK50 (35KT82)
- ZORO SELECT Drum Cover, For 4GY38, 2GTY9, 1MLC4 (P2215SKIT)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- ZORO SELECT Drum Cover for 55 gal Drum (26054), 22-3/4 in Outer Dia (26750)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- Zoro Select Drums & Accessories