Shop All Drum Lifting Trucks & Dispensers
Zoro Select
Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In
Mfr # 285A-GR
Zoro # G9807034
product price: $2,587.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,587.99
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Length 27 in
- Overall Width 38 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 285A-GR
- Zoro # G9807034
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 21 in |
Overall Length | 27 in |
Overall Width | 38 in |
Fork Pocket Size | 6-1/2 in x 2-1/2 in |
Compatible Fork Width | 6 1/2 in |
Compatible Fork Length | 26 1/2 in |
Compatible Drum Diameter | 22 1/2 in |
Compatible Fork Height | 2 1/2 in |
Description
Drum Carrier, Overall Height 21 in, Overall Length 27 in, Overall Width 38 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 55 gal, Jaw Functions Tilt, Power Source Manual, Compatible Fork Length 26 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Blue, Includes (2) Load Binders, Material Steel, Drum Rotation 360 Degrees , Compatible Drum Diameter 22 1/2 in, Fork Pocket Spacing 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T110X6)
- DAYTON Winch Cable, GS, 5/32 In. x 25 ft. (1DLJ1)
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- ZORO SELECT Fork Truck Drum Carrier / Rotator (DCR-205-8)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- DAYTON Drum Grab, 3200 lb (29PH22)
- VESTIL Low Profile Hydraulic Drum Truck, Load Cap. 600 lb. (LPDT)
- Zoro Select Lifting Trucks