Shop All Drum Tools
Zoro Select
Drum Bung Wrench, Ergonomic, 18 In. L
Mfr # DRUM-STIK
Zoro # G2295641
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 3/4 in
- Material Alloy Steel
- Fits Most Plastic And Steel Drums And Their Plugs
- Handle Ergonomic
- For Use With 55 And 30 Gallon Steel, Plastic Or Fiber Drums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DRUM-STIK
- Zoro # G2295641
- UPC # 190735534601
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Length | 18 3/4 in |
Details
Item | Drum Bung Wrench |
Material | Alloy Steel |
Fits | Most Plastic And Steel Drums And Their Plugs |
Handle | Ergonomic |
For Use With | 55 And 30 Gallon Steel, Plastic Or Fiber Drums |
Color | Yellow |
Grip Style | Rubber Grip |
Non-Sparking | No |
Corrosion Resistant | No |
For Plug/Bung Style | Bung Pattern 4 |
Finish | Powder Coated |
Handle Type | One Piece |
Weight | 5 lb |
Insulated | No |
Description
The VESTIL DRUM-STIK Drum Bung Wrench is the ideal tool for working with drums and their plugs. This bung wrench fits most plastic and steel drums and their plugs. The bung pattern 4 makes it compatible with drum plugs that have a 4 pattern. Made of alloy steel, this yellow drum bung wrench has a powder coated finish to resist rusting. With an ergonomic handle, you can work longer without fatigue or strain on your hands. The VESTIL DRUM-STIK Drum Bung Wrench is the must have tool for any work place where drums are used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- EXPO ENGINEERED Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250F, 120V (AGM-55 L/R 120V)
- BLUE JAY Blue Jay BJ100146 30 in. Get Your Shoe On Metal Shoe Horn (BJ100146)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV224)
- ZORO SELECT Drum Safety Vent, Brass (VENT-H)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- ZORO SELECT Drum Bung Wrench, 13 In. L, Curved (BNW-B-W)
- ZORO SELECT DRUM VENT, DUAL ACTION, BRASS (08101)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- PIG Strainer for PIG Poly Drum Funnel ext. dia. 2.94" x 1.63" H (DRM459)
- Zoro Select Drum Tools