Shop All Drum Tools
Zoro Select
Drum Bung Socket, 3/8 In, Bronze
Mfr # BUNG-S-B1
Zoro # G0670704
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 2 1/4 in
- Material Bronze
- Height 1 1/4
- Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BUNG-S-B1
- Zoro # G0670704
- UPC # 190735398678
- Country of Origin China
- Category Drum Tools
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/4 in |
Height | 1 1/4 |
Length | 2 1/4 in |
Width | 2 1/4 in |
Diameter | 2 1/4 in |
Assembled Size | 2 1/4 x 2 1/4 x 1 1/4 in |
Socket Length | 1 3/16 in |
For Plug/Bung Size | 3/4 in, 2 in |
Details
Item | Drum Bung Socket |
Material | Bronze |
Body Material | Non Sparking Bronze |
For Use With | 3/4 in and 2 in Bungs |
Color | Bronze |
Non-Sparking | Yes |
Non-Magnetic | Yes |
For Plug/Bung Material | Alloy Steel |
Drive Type | Hand |
Insulated | No |
Corrosion Resistant | Yes |
Finish | Bronze |
Tether Ready | No |
Impact Rated | No |
Description
Drum Bung Socket, For Plug/Bung Size 3/4 in, 2 in, Corrosion Resistant Yes, Socket Length 1 3/16 in, Bronze, Drive Size 3/8 in, Hand, Impact Rated No, Bronze, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- VESTIL Chain Drum Lifter (CDL-2000)
- DYNALON Nesting Container, Natural, Polypropylene, 12 in L, 7 3/4 in W, 5 1/8 in H (410535)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- ZORO SELECT Drum Plug Wrench, 15 In. L, Offset (1VKC8)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- ZORO SELECT DRUM VENT REPLACEMENT GASKET, FOR 2 IN (08259)
- ZORO SELECT Drum Plug Wrench, Iron, 15 1/2 In L (59)
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L (BNW-I-W)
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- Zoro Select Drum Tools