Shop All Drum Tools
Zoro Select
Drum Bung Socket, 1/2 In, Zinc
Mfr # BUNG-S-S2
Zoro # G2026464
original price:
$32.72
13% off
new price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 2 1/4 in
- Material Alloy Steel
- Body Material Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BUNG-S-S2
- Zoro # G2026464
- UPC # 190735398708
- Country of Origin China
- Category Drum Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Height | 1 1/4 |
Width | 2 1/4 in |
Diameter | 2 1/4 in |
Length | 2 1/4 in |
Assembled Size | 2 1/4 x 2 1/4 x 1 1/4 in |
Socket Length | 1 3/16 in |
For Plug/Bung Size | 3/4 in, 2 in |
Details
Item | Drum Bung Socket |
Material | Alloy Steel |
Body Material | Alloy Steel |
Color | Silver |
For Use With | 3/4 in and 2 in Bungs |
Finish | Zinc Plated |
Impact Rated | No |
Tether Ready | No |
Non-Magnetic | No |
Corrosion Resistant | No |
For Plug/Bung Material | Alloy Steel |
Insulated | No |
Drive Type | Hand |
Non-Sparking | No |
Description
When you need to remove bung plugs, the Vestil Bung-S-S2 Drum Bung Socket is your best option. It features a durable zinc finish and has a 2 1/4 in. width and diameter. The drum bung socket has an overall length of 2 1/4 in., width of 2 1/4 in., diameter of 2 1/4 in., drive size of 1/2 in., color silver, assembled size of 2 1/4 x 2 1/4 x 1 3/16 in. and socket length of 1 3/16 in.. The bung wrench can fit plug sizes from 3/4" to 2". It is made from alloy steel for durability and long life. If you're looking for a way to quickly remove bung plugs without damaging them, then this Vestil Bung-S-S2 Drum Bung Socket is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (30239SCLAR)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- ZORO SELECT Drum Plug Wrench, 9 In. L, Offset (3AY71)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- ZORO SELECT Drum Plug Wrench, Iron, 15 1/2 In L (59)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- VESTIL Chain Drum Lifter (CDL-2000)
- Zoro Select Drum Tools