Shop All Drum Tools
Zoro Select
Drum Bung Socket, 1/2 In, Bronze
Mfr # BUNG-S-B2
Zoro # G0470872
original price:
$58.09
15% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 2 1/4 in
- Material Bronze
- For Use With 3/4 in to 2 in Bungs
- Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BUNG-S-B2
- Zoro # G0470872
- UPC # 190735398685
- Country of Origin China
- Category Drum Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Diameter | 2 1/4 in |
Height | 1 1/4 |
Width | 2 1/4 in |
Assembled Size | 2 1/4 x 2 1/4 x 1 1/4 in |
Length | 2 1/4 in |
Socket Length | 1 1/4 in |
For Plug/Bung Size | 3/4 in, 2 in |
Details
Item | Drum Bung Socket |
Material | Bronze |
For Use With | 3/4 in to 2 in Bungs |
Color | Bronze |
Body Material | Non Sparking Bronze |
Insulated | No |
Non-Sparking | Yes |
For Plug/Bung Material | Alloy Steel |
Impact Rated | No |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Finish | Bronze |
Tether Ready | No |
Drive Type | Hand |
Description
Drum Bung Socket, For Plug/Bung Size 3/4 in, 2 in, Corrosion Resistant Yes, Socket Length 1 1/4 in, Bronze, Drive Size 1/2 in, Hand, Impact Rated No, Bronze, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Gray (QED603GY)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- LOWELL Rack Recessing Bracket 3U (RRB-3)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170RED)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- ZORO SELECT DRUM VENT, DUAL ACTION, BRASS (08101)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- PIPELINE PACKAGING Kraft Fiber Drum, Fittings, OH, 55 gal. (03-03-048-00075)
- Zoro Select Drum Tools