Shop All Drum Tools
Zoro Select
Drum Bung Impact Socket, 1/2 In Drive
Mfr # BUNG-X
Zoro # G0456364
original price:
$127.84
12% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 2 3/4 in
- Material Alloy Steel
- Assembled Size 2 x 2 x 2 3/4 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BUNG-X
- Zoro # G0456364
- UPC # 190735398722
- Country of Origin China
- Category Drum Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/4 in |
Assembled Size | 2 x 2 x 2 3/4 in |
Diameter | 2 in |
Length | 2 in |
Width | 2 in |
Height | 2 3/4 |
Socket Length | 2 in |
For Plug/Bung Size | 3/4 in, 2 in |
Details
Item | Drum Bung Impact Socket |
Material | Alloy Steel |
Color | Chrome |
Body Material | Alloy Steel |
For Use With | 3/4 in and 2 in Bungs |
Insulated | No |
Non-Magnetic | No |
Corrosion Resistant | No |
Finish | Black |
Drive Type | Hand |
Impact Rated | No |
Non-Sparking | No |
For Plug/Bung Material | Alloy Steel |
Tether Ready | No |
Description
The Vestil Bung-X Drum Bung Impact Socket is the perfect tool for working with plugs and bungs. It will provide the high torque you need to remove stubborn plugs or bungs. The chrome drum bung impact socket has a 2 in. diameter and is 2 in. wide. With an overall length of 2 3/4 in., it has a 1/2 in drive size and fits plug sizes of 3/4" and 2". Made from alloy steel, this socket is durable enough to withstand rigorous use on the job site. The Vestil Bung-X Drum Bung Impact Socket provides maximum performance when it comes to removing stubborn plugs or bungs from drums or other containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- KRUEGER Therma Level Gauge, Tank 27" D, 2" NPT (H-2-27)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- ZORO SELECT Drum Deheader, Ratchet Drive, Forged Head (D-HEAD-1)
- ZORO SELECT Drum Bung Socket, 3/8 In, Zinc (BUNG-S-S1)
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L (BNW-I-W)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- ZORO SELECT Drum Safety Vent, Vertical, 2 In Threads (VENT-V)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- Zoro Select Drums & Accessories