Shop All Drum Accessories
Zoro Select
Drum Bolt, 5/8 In., Steel, PK10
Mfr # G5/8X4ZP
Zoro # G0103708
original price:
$18.50
30% off
new price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Height 4.0 in
- For Use With Steel Drums
- Body Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G5/8X4ZP
- Zoro # G0103708
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Height | 4.0 in |
Dia. | 5/8 in |
Details
Item | Drum Bolt |
Construction | Steel |
For Use With | Steel Drums |
Body Material | Steel |
Color | Gray |
Accessory Type | Drum Bolt |
Description
Drum Bolt, Color Gray, For Use With Steel Drums, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2472)
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- ZORO SELECT Drum Faucet, 3/4 In, Manual, Cast Iron (63)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- ZORO SELECT Bolt Ring, Includes Bolt and Nut (RBH1413KIT)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- Zoro Select Drum Accessories