Shop All Drum Accessories
Zoro Select
Drum 55 Gal 68 In Diameter Rubber Basco
Mfr # 3/8 X 1/2 X 68
Zoro # G4768041
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Rubber
- Type 55 Gallon
- For Use With 55 Gallon Drums
- Body Material Rubber
- Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3/8 X 1/2 X 68
- Zoro # G4768041
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 68 in |
Outside Diameter | 68 in |
Details
Construction | Rubber |
Item | Drum Gasket |
Type | 55 Gallon |
For Use With | 55 Gallon Drums |
Body Material | Rubber |
Capacity | 55 gal |
For Drum Capacity | 55 gal |
Description
Drum Gasket, For Drum Capacity 55 gal, For Use With 55 Gallon Drums, Includes Not Applicable, Outside Diameter 68 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 Royal Blue)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (QSB110RD)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 1.5 In NPT (L-1.5-8)
- TINKERTOOLS 0.75 in. Drum Fluid Level Indicator (TI2614095)
- ZORO SELECT Drum Tap, 2 In, Polypropylene (TAP-3)
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- ZORO SELECT 5/8" Steel Hex Jam Hex Nuts, 10 pk. (G5/8JN ZP)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- ZORO SELECT Ground Clamp with Vinyl Coated Wire (08497)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- Zoro Select Drum Accessories