Shop All Cabinet Parts
Zoro Select
Drop/Lift Wall Rack, For 12 Clamps (Not included)
Mfr # 4KH74
Zoro # G3067197
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Width 1 1/4 in
- Color Tan
- Depth 11 1/2 in
- For Use With 18 to 36 in Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KH74
- Zoro # G3067197
- UPC # 190735513651
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height | 7 3/4 in |
Width | 1 1/4 in |
Depth | 11 1/2 in |
Overall Depth | 11 1/2 in |
Overall Height | 7 3/4 in |
Minimum Width | 1 1/4 in |
Details
Item | Wall Mounted Vertical File |
Color | Tan |
For Use With | 18 to 36 in Clamps |
Finish | Powder Coated |
Material | Steel |
Includes | Mounting Hardware |
Sheet Capacity | 1,200 |
Required No. of Clamps | 12 |
Product Type | Wall Mounted Vertical File |
Number of Clamps included | 0 |
Mounting Hardware Included | (2) Plastic Wall Anchors, (4) 1 in Self-Tapping Screws |
Mobility | Mounted |
Maximum Number of Clamps | 12 |
Includes Assembly Tools | No |
Includes Mounting Hardware | Yes |
Clamp Access | Lift-Out |
Assembly | Unassembled |
Description
Wall Mounted Vertical File, Maximum Number of Clamps 12, Overall Height 7 3/4 in, Overall Depth 11 1/2 in, Sheet Capacity 1,200, Product Type Wall Mounted Vertical File, Clamp Access Lift-Out, Material Steel, Minimum Width 1 1/4 in, Mobility Mounted, Mounting Hardware Included (2) Plastic Wall Anchors, (4) 1 in Self-Tapping Screws, Number of Casters Not Applicable, Number of Clamps included 0, Caster Diameter Not Applicable, Caster Material Not Applicable, Caster Type Not Applicable, Color Tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- MIDWEST FASTENER 1-1/4" x 18 Gauge Round Black Plastic Furniture Tips 6PK (76643)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 (5W272)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- Zoro Select Cabinet Parts