Shop All Kitchen Sinks
Zoro Select
Drop-In Sink, Drop-In Mount, 2 Hole, Stainless steel Finish
Mfr # DI-1-30
Zoro # G7159862
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Mounting Type Drop-In
- Overall Length 16"
- Overall Width 15"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DI-1-30
- Zoro # G7159862
- UPC # 747545116949
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16" |
Overall Width | 15" |
Overall Height | 5" |
Bowl Depth | 7" |
Bowl Size | 10" x 14" |
Manufacturers Warranty Length | 90 day |
Faucet Hole Dia. | 1/2 in |
Bowl Width | 10 in |
Bowl Length | 14 in |
Water Inlet Connection Size | 3/8 in |
Description
Drop-In Sink with Faucet, ADA Compliance No, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 10 in, CEC Compliant, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1, Overall Height 7 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity (31803)
- SMITH-COOPER 2-1/2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013670)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ6)
- MUSTEE 3 " Dia., Rubber, Red Finish, Drain Seal (65.311)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-2012)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-10)
- ROHL Kitchen Sink, Undermount Mount, 1 Hole (6307-00)
- RUVATI 33" Farmhouse Apron-Front Kitchen Sink SS Single Bowl (RVH9233)
- KOHLER Staccato 31-5/8" X 19-9/16" X 8" Und (3891-NA)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ALFI BRAND White 30" Contemporary Smooth Apron Fireclay Farmhouse Kitchen Sink (AB510-W)
- Zoro Select Kitchen Sinks