Shop All Kitchen Sinks
This Product is Discontinued
Zoro Select
Drop-In Sink, 4 Hole, Satin Finish (Discontinued)
Mfr # 86100
Zoro # G4853383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Stainless steel
- Gauge 23
- Overall Length 33"
- Overall Width 22"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86100
- Zoro # G4853383
- UPC # 091712861003
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 22" |
Overall Height | 6" |
Bowl Depth | 6" |
Bowl Size | 14" x 15-1/2" |
Faucet Hole Dia. | 1-1/2" |
Manufacturers Warranty Length | 10 yr. |
Bowl Length | 33 in |
Bowl Width | 22 in |
Description
Kitchen Sink, Bowl Depth 6 in, Rectangular, Bowl Size 33 in x 22 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset with Off-Center Sprayer, Faucet Mounting Centers 8 in, Satin, Gauge 23 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 2, Number of Faucet Holes 4, Overall Height 6 in, Overall Length 33 in, Overall Width 22 in, Elkay, Stainless Steel, Sink Type Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.