Shop All Kitchen Sinks
Zoro Select
Drop-In Sink, 2 Hole, Stainless steel Finish
Mfr # DI-1-2012
Zoro # G7586476
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 23"
- No. of Bowls 1
- Overall Width 21"
- Overall Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DI-1-2012
- Zoro # G7586476
- UPC # 747545116901
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23" |
Overall Width | 21" |
Overall Height | 12" |
Bowl Depth | 8" |
Bowl Size | 16" x 20" |
Faucet Hole Dia. | 1/2 in |
Manufacturers Warranty Length | 90 day |
Bowl Width | 16 in |
Bowl Length | 20 in |
Water Inlet Connection Size | 1/2 in |
Description
Drop-In Sink with Faucet, ADA Compliance No, Bowl Depth 12 in, Rectangular, Bowl Size 20 in x 16 in, CEC Compliant, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1, Overall Height 12 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- PARKER 5/8" Male Flare x 3/4" Female Flare Extruded Reducer 5PK (661FHD-10-12)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/8)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-10)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191645)
- KOHLER Staccato 25" X 22" X 8-5/16" Top-Mou, Drop In Mount, 4 Hole, Stainless Finish (3362-4-NA)
- CENTRAL BRASS 0.25 Turn Stem Assembly Quick Pression Hot Side with Replaceable Seat - Brass (CE394293)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8" (24912-4-NA)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15B3)
- Zoro Select Kitchen Sinks