Shop All Kitchen Sinks
Zoro Select
Drop-In Sink, 2 Hole, Stainless steel Finish
Mfr # DI-1-10
Zoro # G7452925
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Overall Length 13"
- Overall Width 19"
- No. of Bowls 1
- Overall Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DI-1-10
- Zoro # G7452925
- UPC # 747545116826
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 13" |
Overall Width | 19" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 10" x 14" |
Faucet Hole Dia. | 1/2 in |
Manufacturers Warranty Length | 90 day |
Bowl Width | 14 in |
Bowl Length | 10 in |
Water Inlet Connection Size | 3/8 in |
Description
Drop-In Sink with Faucet, ADA Compliance No, Bowl Depth 10 in, Rectangular, Bowl Size 10 in x 14 in, CEC Compliant, Silver, Drop-In, Drain Opening 3 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1, Overall Height 10 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1-1/2" 316 Stainless Steel Part D Butt Weld (315DBWSSP40)
- PROSOURCE Plug Black Malleable 3/8 (31-3/8B)
- LEGEND VALVE 3/4" X 12" BRASS NIPPLE (311-096)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-2012)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- ELKAY Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink (DSEW10233221)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA151512-15B3)
- RUVATI 27" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9050)
- Zoro Select Kitchen Sinks