Shop All Stainless Steel Pipe Fittings
Zoro Select
Drop Coupling, 304 SS, 2 in, FNPT, Class 150
Mfr # 29DC14020
Zoro # G800441970
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Drop Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Size 2 in
- Pipe Fitting Connection Type Female NPT x Female NPT
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29DC14020
- Zoro # G800441970
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Description
Drop Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF DRAIN COCK 1/4"" (4180667)
- TOTO L Series, Modern Round, Single Spray (TBW01012U4#CP)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140NBG)
- PARKER 3/8" CPI x MNPT SS Male Connector (6-6 FBZ-SS)
- ZORO SELECT Drop Coupling, 304 SS, 1 in, FNPT, Class 150 (29DC14010)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/4 in, FNPT (29DC14012)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/2 in, FNPT (29DC14014)
- ZORO SELECT 1" FSW 316/316L SS SW Outlet (200791350218)
- ZORO SELECT 2" FNPT 316 SS Threaded Tee (60TE111N020)
- ZORO SELECT 3/4" Welded SS Blind Flange (4381003410)
- LEGEND VALVE 2" X 1/4" SS316 HEX BUSHING (416-496)
- Zoro Select Stainless Steel Pipe Fittings