Shop All Stainless Steel Pipe Fittings
Zoro Select
Drop Coupling, 304 SS, 1 in, FNPT, Class 150
Mfr # 29DC14010
Zoro # G200442058
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Drop Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female NPT x Female NPT
- Color Silver
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29DC14010
- Zoro # G200442058
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 1 in |
Description
Drop Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER T-Lok Male stud connector (8-8F4OMXS)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- LDR INDUSTRIES 309 14X212 NIPPLE 1/4X2-1/2 GALV PIPE (30914X212)
- LEGEND VALVE 3/4" S-451 CHECK VALVE (105-204)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/2 in, FNPT (29DC14014)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/4 in, FNPT (29DC14012)
- ZORO SELECT Drop Coupling, 304 SS, 2 in, FNPT, Class 150 (29DC14020)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,304, Thrd Heavy (4381030890)
- ZORO SELECT 1-1/4" FNPT 304 SS 45 Degree Elbow (404E111N114)
- ZORO SELECT 4" MNPT x FNPT SS Street Elbow (4381033110)
- Zoro Select Stainless Steel Pipe Fittings