Shop All Stainless Steel Pipe Fittings
Zoro Select
Drop Coupling, 304 SS, 1 1/4 in, FNPT
Mfr # 29DC14012
Zoro # G500442017
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Drop Coupling
- Pipe Fitting Material Stainless Steel
- Standards ANSI B1.20.1, ASTM A351
- Pipe Size 1 1/4 in
- Pipe Fitting Connection Type Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29DC14012
- Zoro # G500442017
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Overall Length | 1 1/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Drop Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stainless Towel Ring Satin Stainless Steel (P1786)
- WESTBRASS 3/8" x 20" Flat Head Toilet Supply Riser (D124-62)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- KOHLER 40.00 "H x Lighted Cabinet, Anodized Aluminum (81148-SLE-DA1)
- ZORO SELECT Drop Coupling, 304 SS, 1 in, FNPT, Class 150 (29DC14010)
- ZORO SELECT Drop Coupling, 304 SS, 2 in, FNPT, Class 150 (29DC14020)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/2 in, FNPT (29DC14014)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- ZORO SELECT Tee, 1-1/4", 150,316, Thrd Heavy (4381037460)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N114010)
- PARKER 1/2" MNPT x FNPT 316 SS Reducing Adapter (8-8 RA-SS)
- Zoro Select Fittings