Shop All Food Service Appliance Parts
Zoro Select
Drip Pan Ring 6", Range Type, Fits GE, PK6
Mfr # 60750
Zoro # G3902471
product price: $10.79
/pk 6, $1.80/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Range
- For Use With Gas Range
- Fits Brand GE
- For Use With Mfr. Model Number JB256RMSS, JB258RMSS, JBS160DMBB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60750
- Zoro # G3902471
- UPC # 091712291480
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Drip Pan Ring 6" |
Type | Range |
For Use With | Gas Range |
Fits Brand | GE |
For Use With Mfr. Model Number | JB256RMSS, JB258RMSS, JBS160DMBB |
Description
Drip Pan Ring 6 In., For Use With Mfr. Model Number JB256RMSS, JB258RMSS, JBS160DMBB, Fits Brand GE, Type Range, For Use With Gas Range, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Teaspoon, Length 6 1/16 In, PK36 (WL9201)
- HAMILTON BEACH Glass Filler Cap (990044000)
- FUNNEL KING Swivel Spout, Chemical Resistant, 3 qt. (32301)
- SERVICE IDEAS Laser Cut Table Tent, Sanitized, Brushed (1C-BF-SANITIZED-MOD)
- ZORO SELECT Hard Start Kit 1/12 to 1/5 HP (92095)
- ZORO SELECT Led Module Retrofit Kit 205412 (227011)
- ZORO SELECT Electric Range Knob Kit, Range Type, PK4 (61207)
- ZORO SELECT Porcelain Drip Bowl 6", Range Type, PK6 (60729)
- ZORO SELECT Surface Unit Receptacle, Range Type (61234)
- ZORO SELECT True 925283 25" x 1" Pan Divider Bar (925283)
- INTERNATIONAL COMFORT PRO Motor 1/4 Hp 1 Ph, Fan (1173779)
- Zoro Select Food Service Appliance Parts