Shop All Drain & Drip Pans
Zoro Select
Drip Pan Kit, Absorbs 5.5 gal. Oil, , White
Mfr # 3RPV2
Zoro # G8525167
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed Per Pkg. 5.5 gal.
- Volume Absorbed Range 0 to 5.5 gal
- Fluids Absorbed Oil Based Liquids
- Material polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3RPV2
- Zoro # G8525167
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Length | 10 1/2 in |
Width | 10 1/2 in |
Height | 3 in |
Bottom Inside Lengths | 10 in |
Bottom Inside Widths | 10 in |
Bottom Inside Dimensions | 10 in L x 10 in W |
Dimensions | 10 1/2 in L x 10 1/2 W in x 3 1/8 in H |
Description
Drip Pan Kit, Bottom Inside Dimensions 10 in L x 10 in W, Bottom Inside Length 10 in, Bottom Inside Width 10 in, Color White, Cover Material Polypropylene, Dimensions 10 1/2 in L x 10 1/2 W in x 3 1/8 in H, Filler Material Polypropylene, Fluids Absorbed Oil Based Liquids, Height 3 in, Includes (5) Pans, (10) Pillows, Indoor/Outdoor Use Indoor, Length 10 1/2 in, Outside Skin Material Polypropylene, Pillow Material Polypropylene, Product Type Spill Tray, Recycled Content ( Percent) 90 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 55 gal Bucket (AOD5511906)
- GROTE LIGHTING STT LAMP- RED- ECONO STEEL- DOUBLE CONTA (50232)
- DAYCO UTILITY BELT (4L500)
- VELVAC Stick On Mirror, Convex (723075)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- SUR&R Single Piggyback Oil Drain Plug, 3" W, PK5 (DP150)
- LINCOLN Drain Pan, 20g Capacity (3614)
- WHOLE-IN-ONE Plastic 6 Quart Drain Pan (WH275139)
- WESTWARD Manual Truck Drain, Steel, Cast Iron (45CT56)
- JOHNDOW INDUSTRIES OIL DRAIN PORT LOW PROFILE 17 GAL (JDJDI-LP4)
- Zoro Select Drain & Drip Pans