Shop All Food Service Appliance Parts
Zoro Select
Drip Pan 8", Range Type, PK6
Mfr # 60749
Zoro # G3827781
original price:
$17.57
13% off
new price: $15.15
/pk 6, $2.53/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Range
- For Use With Gas Range
- Fits Brand Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60749
- Zoro # G3827781
- UPC # 091712291466
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Drip Pan 8" |
Type | Range |
For Use With | Gas Range |
Fits Brand | Universal |
Description
Drip Pan 8 In., Fits Brand Universal, Type Range, For Use With Gas Range, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool 3389728 (3389728 WHIRLPOOL)
- HENNY PENNY O-Ring-Pickup Tube (74189)
- ALLIANCE KIT ACCUMULATOR-REPLACEMENT (D510628P)
- OVERTIME Electrolyte Drink Mix, 7.05, Mix Powder, Sugar Free, Assorted Flavors, 35 PK (60-POUCH)
- ZORO SELECT Lock, 5 Disc Tumbler Key C415A Blk M40553020By01Tp (831325)
- ZORO SELECT Drip Bowl 8", Range Type, Fits GE, PK6 (60762)
- ZORO SELECT Profile, Gasket, Front Glass Black Pvc 42 15/32 W/ (222321)
- ZORO SELECT Capacitor, Start 2252328 145-174Mfd 165V (915104)
- ZORO SELECT Spring Hinge Door, Cartridge (823089)
- ZORO SELECT Silver Drip Bowl 6", Fits Whirlpool, PK6 (60746)
- LISLE STONE SET (LI23520)
- Zoro Select Food Service Appliance Parts