Shop All Food Service Appliance Parts
Zoro Select
Drip Pan 6", Range Type, PK6
Mfr # 60748
Zoro # G3828113
original price:
$12.19
9% off
new price: $10.99
/pk 6, $1.83/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Range
- For Use With Gas Range
- Fits Brand Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60748
- Zoro # G3828113
- UPC # 091712291442
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Drip Pan 6" |
Type | Range |
For Use With | Gas Range |
Fits Brand | Universal |
Description
Drip Pan 6 In., Fits Brand Universal, Type Range, For Use With Gas Range, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOWN Clown Vanilla Flavored Icing Easy Use Packets 2 oz. Packets, PK198 (91031)
- RANCO Control, Temp - Elec (ETC-111000)
- BELSHAW Thermostat 25 Amp/250V.Ac. Tem (EP18/24-0116)
- DARRELL LEA Mango Licorice 7 oz (DL07948)
- ZORO SELECT Drip Bowl 6", Range Type, Fits GE, PK6 (60761)
- ZORO SELECT Spring Hinge Door, Cartridge (823089)
- ZORO SELECT Tape, 1/8 X 3 X 30' Black Cork #165.03 Insulation (820223)
- ZORO SELECT Porcelain Drip Bowl 6", Range Type, PK6 (60729)
- ZORO SELECT True 925283 25" x 1" Pan Divider Bar (925283)
- ZORO SELECT Electric Range Knob Set, Whirpool, PK9 (61206)
- KAIRAK Sensor, Cabinet Temperature (337-60405-02)
- Zoro Select Food Service Appliance Parts