Shop All Straws & Stirrers
Zoro Select
Drinking Straw, Home Compostable, PK3000
Mfr # KW-CE-1003
Zoro # G508061678
product price: $105.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Material Cellulose Polymer
- Color Clear
- FSC Certified Yes
- Standards BPI Certified, FSC Certified, USDA Certified Bio-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KW-CE-1003
- Zoro # G508061678
- UPC # 647016934457
- Country of Origin Canada
- Category Straws & Stirrers
Dimensions
Length | 8 in |
Overall Length | 8 in |
Details
Item | Disposable Straw |
Material | Cellulose Polymer |
Color | Clear |
FSC Certified | Yes |
Standards | BPI Certified, FSC Certified, USDA Certified Bio-Based |
Features | Biodegradable |
Tip | Straight |
Product Type | Drinking Straw |
Compostable | Home Compostable |
Pack Count | 3,000 |
Bio-Based | Yes |
Wrapped or Unwrapped | Wrapped |
Bendable | No |
SFI Certified | No |
USDA Certified Bio-based Products | Yes |
Packs per Case | 1 |
Recyclable | Yes |
BPI Certified | Yes |
Disposable Utensil Type | Drinking Straw |
Green Certification or Other Recognition | Biodegradable Products Institute (BPI)(R) Certified |
Description
Disposable Straw, Bendable No, Bio-Based Yes, BPI Certified Yes, Compostable Home Compostable, FSC Certified Yes, Disposable Utensil Type Drinking Straw, Recyclable Yes, SFI Certified No, Standards BPI Certified, FSC Certified, USDA Certified Bio-Based, Tip Straight, USDA Certified Bio-based Products Yes, Color Clear, Features Biodegradable, Length 8 in, Material Cellulose Polymer, Pack Count 3,000, Packs per Case 1, Wrapped or Unwrapped Wrapped, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Foil Sheet Dispenser Ss (1135)
- HOSPITALITY MINTS 26oz. Hospitality Mints (000501)
- DEPOT INTERNATIONAL Fuser Assembly (RG5-0879-REF)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (19720)
- ZORO SELECT Jumbo Straw, 7-3/4" L, Translucent, PK12000 (E212TRW)
- ZORO SELECT Wrapped Jumbo Stir Straws 10-1/4", Pk2000 (E161011WR)
- ZORO SELECT Red, Giant Straws, Paper Wrapped, 10.25", 1200pcs (E162013R)
- ZORO SELECT Jumbo Straw, Paper, 7-3/4" L, White, PK2000 (EPS775JWW)
- ZORO SELECT Straw/Stir, Cocktail, 5.25", Red, PK10000 (ECK525RD)
- RSVP INTERNATIONAL 8.5In Spoon Straw, 4PK (SIP-SPN)
- ROYAL OAK 250CT RND Toothpick (535376822)
- Zoro Select Straws & Stirrers