Shop All Wire Wheel Brushes
Zoro Select
Drill Wire Brush, 0.0118" dia. Wire
Mfr # 66254443021
Zoro # G4804690
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4500
- Arbor Hole Size 1/4" Shank
- Bristle Trim Length 1/2 in
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254443021
- Zoro # G4804690
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Bristle Trim Length | 1/2 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012" |
Brush Dia. | 2-1/2" |
Face Width | 3/8 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.012 in |
Bristle Length | 1/2 in |
Details
Mounting Type | Shank |
Max. RPM | 4500 |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 1/2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.012 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442961)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-21180)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- PFERD 4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 60 Grit (43113)
- ZORO SELECT Drill Radial Wire Brush, 0.0118" dia Wire (66254442944)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838603)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443303)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442989)
- GORDON BRUSH 24" Long Bonded Flap Brushes (BF40024-5)
- Zoro Select Wire Wheel Brushes