Shop All Wire Wheel Brushes
Zoro Select
Drill Wire Brush, 0.00866" dia. Wire
Mfr # 66254442945
Zoro # G4871997
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4500
- Arbor Hole Size 1/4" Shank
- Wire Dia. 0.009"
- For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442945
- Zoro # G4871997
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Wire Dia. | 0.009" |
Brush Dia. | 4" |
Face Width | 9/16 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 15/16 in |
Shank Length | 1/4 in |
Bristle Length | 15/16 in |
Bristle Diameter | 0.009 in |
Details
Mounting Type | Shank |
Max. RPM | 4500 |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 9/16 in, Bristle Diameter 0.009 in, Bristle Length 15/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166319)
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Aluminum Oxide (48176)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blaze (77696090149)
- DRILL AMERICA 1/8"x1/2" Cylindrical Carbide Burr 1/4 Shank (DULSA11)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254442943)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254443022)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443305)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443007)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442986)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- Zoro Select Wire Wheel Brushes